
€3.85/ pieceexcl. VAT
€4.66incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 12 |
Thread Size | M12 |
Model | Smooth with internal thread |
Diameter | 40 mm |
Colour | Black |