
€3.37/ pieceexcl. VAT
€4.08incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | Smooth with internal thread |
Diameter | 35 mm |
Colour | Black |