
€3.32/ pieceexcl. VAT
€4.02incl. VAT
Sold per: 50Min. order: 50
40 In stock - Estimated delivery date 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 10 |
Thread Size | M10 |
Model | Smooth with internal thread |
Diameter | 35 mm |
Colour | Black |