
€2.79/ pieceexcl. VAT
€3.38incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | Smooth with internal thread |
Diameter | 30 mm |
Colour | Black |