
€2.68/ pieceexcl. VAT
€3.24incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 10 |
Thread Size | M10 |
Model | Smooth with internal thread |
Diameter | 25 mm |
Colour | Black |