
€2.58/ pieceexcl. VAT
€3.12incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 6 |
Thread Size | M6 |
Model | Smooth with internal thread |
Diameter | 20 mm |
Colour | Black |