
€2.79/ pieceexcl. VAT
€3.38incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Phenoplast |
Thread diameter (M..) | 5 |
Thread Size | M5 |
Model | Smooth with internal thread |
Diameter | 20 mm |
Colour | Black |