Ball valve Type: 1937R Ductile cast iron/PTFE/Graphite/NBR Full bore DVGW (gas) Handle PN16 Flange DN20

  • ERIKS:13389232
Image 1
Image 2
Image 1
Image 2
Save to list

€249.20/ pieceexcl. VAT

€301.53incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1937R
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN20
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 14
Face to Face length
120 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Bore
Full bore
Material ball
1.4308
Seat material
PTFE/Graphite
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
NBR
Tertiary spindle seal material
NBR
Body seal
NBR
Actuator material
Steel
DVGW (gas)
Yes
DN
DN20
d
20 mm
L
120 mm
H
84 mm
M
160 mm
Weight
3.3 kg