€15.30/ pieceexcl. VAT
€18.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | BPM |
Size | 22 |
Outer diameter of flange | 45 mm |
Height | 30.5 mm |
Outer diameter of ball | 22 mm |
Diameter, housing | 36 mm |
Working height of ball | 9.8 mm |
Dynamic load rating | 190 N |
Housing material | Hardened steel |
Material ball | Chromium steel |
Material cover | Sheet steel |
Weight | 0.204 kg |