Ball Stainless steel A2 DIN 5401 6.35mm

  • ERIKS:12522909
  • Manufacturer:4043377228765
Image 1
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 500Min. order: 500

1000 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel A2
Norm
DIN 5401
Diameter
6.35 mm