Ball Ø55mm NBR 50 black 98 gram

  • ERIKS:12213408
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€27.10/ pieceexcl. VAT

€32.79incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Diameter
55 mm
Weight
100 g
Colour
Black
Hardness
50