Ball Ø25mm CR 70 black 11 gram

  • ERIKS:12213403
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€11.80/ pieceexcl. VAT

€14.28incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
CR
Diameter
25 mm
Weight
11 g
Colour
Black
Hardness
70