Ball Ø20mm CR 75 black 6 gram

  • ERIKS:12213382
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
CR
Diameter
20 mm
Weight
7 g
Colour
Black
Hardness
75