Ball Ø15mm NR 65 grey 2 gram

  • ERIKS:12213380
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
Diameter
15 mm
Weight
1 g
Colour
Grey
Hardness
65