Ball Ø10mm NBR 60 black 0,8 gram

  • ERIKS:12213379
Image 1
Solid valve ball of rubber without metal core for sealing valves and pumps, pipes and heating systems. Production tolerance according DIN ISO 3302-1 KL. M3 C.
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Diameter
10 mm
Weight
1 g
Colour
Black
Hardness
60