
Design: With modern LCD filter technology for high safety (certified according to EN 379 and EN 175) and true colour recognition. With automatic protection levels from protection level 4 to protection levels 9–13. By means of a potentiometer knob on the outside, continuous adjustment can also be set manually between protection level 9 and 13. In addition, the device has a delay switch. In that case, the switching time is adjustable between dark/light. The energy is supplied by solar cells, so there is no need to replace batteries. The protection panes and glare protection cassette can be replaced quickly and easily.
Application: Suitable for MIG/MAG and electrode welding, TIG welding from 40 amps.
€200.14/ pieceexcl. VAT
€242.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150