
€1.28/ pieceexcl. VAT
€1.55incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 500 |
Material | PA6.6 |
Bore diameter | 12.7 mm |
Outer Diameter | 14.7 mm |
Height | 10.3 mm |
Plate thickness | 3.2 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |