
€8.52/ pieceexcl. VAT
€10.31incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 4.0 |
Material | PA6.6 |
Bore diameter | 101.6 mm |
Outer Diameter | 105.6 mm |
Height | 19.1 mm |
Plate thickness | 6.4 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |