
€1.04/ pieceexcl. VAT
€1.26incl. VAT
130 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 312 |
Material | PA6.6 |
Bore diameter | 8 mm |
Outer Diameter | 9.5 mm |
Height | 7.9 mm |
Plate thickness | 1.6 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |