
€2.82/ pieceexcl. VAT
€3.41incl. VAT
39 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 2000 |
Material | PA6.6 |
Bore diameter | 51 mm |
Outer Diameter | 55.1 mm |
Height | 11.9 mm |
Plate thickness | 3.2 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |