
€2.00/ pieceexcl. VAT
€2.42incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DP 1375 |
Material | PA6.6 |
Bore diameter | 35 mm |
Outer Diameter | 38.1 mm |
Height | 11.5 mm |
Plate thickness | 3.2 mm |
Colour | Black |
Material specification | Polyamide |
Temperature range | from 105 to 125 °C |