Aseptic welding nut flange DIN 11864-2 NF (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65

  • ERIKS:12949806
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN65
Type
NF-A-DIN R2
Diameter, hose connector
70 mm
Wall thickness
2 mm
Norm
DIN 11864-2