
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 42.4mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 42.4 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |