Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe B (ISO 1127) for pipe 114,3x2,3

  • ERIKS:12949790
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
114.3mm
Type
BF-A-ISO
Diameter, hose connector
114.3 mm
Wall thickness
2.3 mm
Norm
DIN 11864-2