Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40

  • ERIKS:12949775
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN40
Type
BF-A-DIN R2
Diameter, hose connector
41 mm
Wall thickness
1.5 mm
Norm
DIN 11864-2