Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3"

  • ERIKS:12949853
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3"
Type
BKF-A-IMP
Diameter, hose connector
76.2 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3