Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2"

  • ERIKS:12949851
Image 1
Save to list

€44.87/ pieceexcl. VAT

€54.29incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2"
Type
BKF-A-IMP
Diameter, hose connector
50.8 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3