Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1"

  • ERIKS:12949849
Image 1
Save to list

€40.25/ pieceexcl. VAT

€48.70incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1"
Type
BKF-A-IMP
Diameter, hose connector
25.4 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3