Articulated expansion joint without tie rods Type: 21197 Steel/EPDM PN10 400mm-400mm Length: 1500mm

  • ERIKS:13464797
Image 1
An expansion joint is a tensile-resistant pipe joint capable of absorbing axial and radial forces. The radial movement depends on the length of the compensator. The hinge pieces are fully welded and consist of a flange mounted on both ends and a pipe section.

Special features

  • Higher pressure classes and flange connections in accordance with ASME or DIN 1882 are available on request.
  • Other lengths up to a maximum of 6 metres are available on request.
  • The connecting flanges are standard in accordance with DIN EN 1092-2 PN10.
Save to list
Not available in webshop
Estimated delivery date - 16/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
21197
Housing material
Steel
External tube diameter of connection
400 mm
External tube diameter of connection 2
400 mm
Pressure rating
PN10
Sleeve material
EPDM
Suitable for pipe material
Metal
Length
1500 mm