



€0.53/ pieceexcl. VAT
€0.64incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Flat round head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 50 mm |
Thread cross-section (ST..) | 4.8 |
Head diameter | 9.5 mm |
Head height | 2.75 mm |
Screwing system | T-star (Torx) with pin |