
€0.21/ pieceexcl. VAT
€0.25incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Countersunk |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 5 |
Length | 10 mm |
Head diameter | 10 mm |
Head height | 2.95 mm |
Screwing system | Internal hexagon with pin |