Antidiefstalbout ck M4x12 A2 1-weg cilinderkop met eenrichtingszaaggleuf

  • ERIKS:11837698
  • Manufacturer:4043377132406
Image 1
Save to list

€0.28/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Pan head
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Thread size metric (M..)
4
Length
12 mm
Head diameter
7.5 mm
Head height
3 mm
Screwing system
One way