



€1.05/ pieceexcl. VAT
€1.27incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Flat round head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Length | 30 mm |
Head diameter | 17.5 mm |
Head height | 5.5 mm |
Screwing system | Internal hexagon with pin |