



€5.48/ pieceexcl. VAT
€6.63incl. VAT
47 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Brass |
Nominal inner diameter | M 14x1.5 |
Nominal inner diameter 2 | 1/8" |
Connection | Internal thread (Metric) |
Connection 2 | Internal thread (BSPP) |
l1 | 20 |
l2 | 9 mm |