



€3.27/ pieceexcl. VAT
€3.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Brass |
Surface protection | Galvanized |
Nominal inner diameter | M 10x1 |
Nominal inner diameter 2 | 1/8" |
Connection | Internal thread (Metric) |
Connection 2 | Internal thread (BSPP) |
l1 | 20 |
l2 | 8 mm |