



€11.75/ pieceexcl. VAT
€14.22incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded reducer |
Material | Brass |
Nominal inner diameter | 1/2" |
Nominal inner diameter 2 | 1/4" |
Connection | Internal thread (BSPP) |
l1 | 24 |
l2 | 12 mm |