



€9.84/ pieceexcl. VAT
€11.90incl. VAT
Sold per: 25Min. order: 25
51 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 30 mm |
Outer diameter | 45 mm |
Material | Stainless steel |
Width | 16 mm |