



€5.83/ pieceexcl. VAT
€7.05incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 22 mm |
Outer diameter | 36 mm |
Material | Stainless steel |
Width | 14 mm |