Adjusting ring with hex socket set screws with cup point DIN705A Stainless steel 18x32x14mm

  • ERIKS:23265717
  • Manufacturer:8715492285065
Image 1
Image 2
Image 1
Image 2
These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916)
Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 705/916
Inner Diameter
18 mm
Outer diameter
32 mm
Material
Stainless steel
Width
14 mm