



€2.92/ pieceexcl. VAT
€3.53incl. VAT
Sold per: 50Min. order: 50
109 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/916 |
Inner Diameter | 16 mm |
Outer diameter | 28 mm |
Material | Stainless steel |
Width | 12 mm |