Adjusting ring with hex socket set screws with cup point DIN705A Stainless steel 14x25x12mm

  • ERIKS:23265714
  • Manufacturer:8715492285034
Image 1
Image 2
Image 1
Image 2
These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916)
Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws
Save to list

€2.34/ pieceexcl. VAT

€2.84incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 705/916
Inner Diameter
14 mm
Outer diameter
25 mm
Material
Stainless steel
Width
12 mm