



€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 8 |
Length | 50 mm |
Material | HDPE |
Material quality | Polyethylene, hard |
Surface protection | Untreated |
Diameter bottom | 25 mm |
Base height | 13.5 mm |