



€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 8 |
Length | 30 mm |
Material | HDPE |
Material quality | Polyethylene, hard |
Surface protection | Untreated |
Diameter bottom | 20 mm |
Base height | 11.5 mm |