



€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Length | 50 mm |
Material | HDPE |
Surface protection | Untreated |
Material quality | Polyethylene, hard |
Diameter bottom | 25 mm |
Base height | 11.5 mm |