



€2.25/ pieceexcl. VAT
€2.72incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Length | 30 mm |
Material | HDPE |
Material quality | Polyethylene, hard |
Surface protection | Untreated |
Diameter bottom | 30 mm |
Base height | 10 mm |