



€2.10/ pieceexcl. VAT
€2.54incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Length | 25 mm |
Material | HDPE |
Surface protection | Untreated |
Material quality | Polyethylene, hard |
Diameter bottom | 25 mm |
Base height | 7 mm |