
€3.85/ pieceexcl. VAT
€4.66incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
Diameter | 50 mm |
Thread size metric (M..) | 12 |
Material quality | Polyethylene |
Diameter bottom | 50 mm |
Thread Size | M 12 |
Base height | 15.5 mm |
Length | 35 mm |