
€1.92/ pieceexcl. VAT
€2.32incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
Diameter | 40 mm |
Thread size metric (M..) | 10 |
Material quality | Polyethylene |
Diameter bottom | 40 mm |
Thread Size | M10 |
Base height | 13.5 mm |
Length | 25 mm |