
€1.62/ pieceexcl. VAT
€1.96incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
Diameter | 30 mm |
Thread size metric (M..) | 8 |
Material quality | Polyethylene |
Diameter bottom | 30 mm |
Thread Size | M8 |
Base height | 11.5 mm |
Length | 20 mm |