
€1.51/ pieceexcl. VAT
€1.83incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
Diameter | 20 mm |
Thread size metric (M..) | 6 |
Material quality | Polyethylene |
Diameter bottom | 20 mm |
Thread Size | M6 |
Base height | 7 mm |
Length | 13 mm |